!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,MICRO-FOAM NITRILE PALM,PR

GLOVES,MICRO-FOAM NITRILE PALM,PR

FLEXSOR

GLOVES,MICRO-FOAM NITRILE PALM,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,MICRO-FOAM NITRILE PALM,PR

GLOVES,MICRO-FOAM NITRILE PALM,PR

FLEXSOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.00 / pair

EHC: EHC :
Min Qty 72 = $216.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON7680510VENDPAK
  • Mfr. Model # 76-805-10V
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating3121X
  • Base Coating MaterialMicro-Foam Nitrile
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Fabric Weight50 g
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourHigh-Visibility Yellow
  • Series76-805
  • Silicone-FreeSilicone-Free
  • Sold AsPack of Multiple
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • ANSI/ISEA Puncture Level1
  • Palm MaterialNylon, Polyester, Spandex
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105 Cut Level A1, EN388:2016 3121X
  • Palm Type Coated
  • Glove Coating Material Micro-Foam Nitrile
  • Base Coating Coverage 3/4 Dip
  • Glove Coating Coverage 3/4 Dip
  • Size- Numeric 10
  • Glove Length 260 mm
  • Glove Lining Material Nylon
  • Glove Features Color-Coded Overcast for Sizing Guidance, Reduced Fraying
  • Thickness 15 ga
  • Pairs per Package 72
  • Cuff Colour Brown
  • Reflective Backing Reflective Backing
  • Colour High-Visibility Yellow
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list