!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CUT/ABRASION-RESISTANT, SIZE MEDIUM, WHITE, GOATSKIN

GLOVES, CUT/ABRASION-RESISTANT, SIZE MEDIUM, WHITE, GOATSKIN

WATSON GLOVES

GLOVES, CUT/ABRASION-RESISTANT, SIZE MEDIUM, WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CUT/ABRASION-RESISTANT, SIZE MEDIUM, WHITE, GOATSKIN

GLOVES, CUT/ABRASION-RESISTANT, SIZE MEDIUM, WHITE, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.73 / PAIR

EHC: EHC :
Min Qty 6 = $280.38

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9549M
  • Mfr. Model # 9549-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Select these water-repellant, cut and abrasion-resistant gloves for long term usage that simultaneously maintains the softness of skin. Durable for heavy-duty tasks, these reliable gloves are also equipped with lightweight sustainability. These dependable white gloves are medium sized.

Technical Specs

  • ItemLeather Glove
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Oil-ResistantYes
  • Glove Features78% Post Consumer Recycled Materials, Dryhide(TM) Water and Oil-Resistant, Welted Seams and Pulse Protector for Additional Reinforcement and Protection, Leather Gore for Additional Wrist and Forearm Protection
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Palm ColourWhite
  • EN 388 Rating3X44F
  • Glove CutGunn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level5
  • ColourWhite
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A7
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Microfleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Glove Back Colour White
  • Glove Back Material 3M Thinsulate(TM) C100, Cowhide, Cutshield Para-Aramid, Microfleece, Polyester, Steel
  • Series 9549
  • Size- Numeric 8
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Force 98 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list