!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 378GTXHVB DRIVER GLOVES, HI-VIS YELLOW, M, GOATSKIN

ENDURA 378GTXHVB DRIVER GLOVES, HI-VIS YELLOW, M, GOATSKIN

SUPERIOR GLOVE

ENDURA 378GTXHVB DRIVER GLOVES, HI-VIS YELLOW, M, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 378GTXHVB DRIVER GLOVES, HI-VIS YELLOW, M, GOATSKIN

ENDURA 378GTXHVB DRIVER GLOVES, HI-VIS YELLOW, M, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.08 / PAIR

EHC: EHC :
Min Qty 12 = $312.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GTXHVBM
  • Mfr. Model # 378GTXHVBM
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These high-visibility yellow Endura 378GTXHVB driver gloves are size medium. They feature stretchable high-visibility green backing for improved flex. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemDriver Glove
  • ANSI/ISEA Cut LevelA5
  • Glove Hand StyleLeft and Right
  • Oil-ResistantNo
  • Glove Back MaterialGoatskin
  • Arc Flash PPE CategoryNot Applicable
  • Size- AlphaM
  • ANSI/ISEA Puncture Level4
  • ColourYellow
  • Cut-Resistance Coverage Full
  • Sold As Pair
  • Glove Liner Material TenActiv(TM)
  • Glove Features Stretchable High-Visibility green backing for improved flexibility and visibility, Strategically placed, patent pending palm grips for increased durability and reduced bunching, TenActiv liner provides comfort and cut protection, Goatskin provides outstanding durability and dexterity
  • Palm Material Goatskin
  • Series Endura(R) 378GTXHVB
  • Includes Double Palm No
  • Glove Coating Material Leather
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list