!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES,ELK LEATHER,YELLOW,XL,PR

GLOVES,ELK LEATHER,YELLOW,XL,PR

SUPERIOR GLOVE

GLOVES,ELK LEATHER,YELLOW,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,ELK LEATHER,YELLOW,XL,PR

GLOVES,ELK LEATHER,YELLOW,XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.43 / PAIR

EHC: EHC :
Min Qty 12 = $533.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG305ENLBXL
  • Mfr. Model # 305ENLBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemGloves
  • ANSI/ISEA Puncture LevelLevel 5
  • Cuff ColourYellow
  • Cuff MaterialElk Leather
  • Glove Back MaterialElkskin
  • Glove Hand StyleLeft and Right
  • Glove Safety FeaturesHeat Resistant
  • Includes Glide PatchNo
  • Includes Pinch Point ProtectionYes
  • Leather ColourYellow
  • Max. Temp.140 Degrees C, 2nd degree Greater Than=15 s and alarm Greater Than=4 s
  • Palm MaterialElkskin
  • Reinforcement CoverageNo
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- NumericXL
  • ANSI/ISEA Abrasion Level Level 3
  • Colour Yellow
  • Cuff Length Greater Than 4" AND Less Than 18"
  • Cuff Style Gauntlet
  • Glove Features Heat Resistant
  • Glove Materials Elkskin
  • High-Visibility No
  • Includes ID Panel No
  • Internal Reinforcement Material Leather, Deerskin
  • Leather Grade Genuine
  • Oil Resistant No
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Water Resistant No
  • Welding Glove Application TIG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list