!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPERIOR TOUCH S13DY CUT-RESISTANT INSPECTOR GLOVES, WHT, XL/10, HPPE, ANSI/ISEA ABRASION 2/CUT A2

SUPERIOR TOUCH S13DY CUT-RESISTANT INSPECTOR GLOVES, WHT, XL/10, HPPE, ANSI/ISEA ABRASION 2/CUT A2

SUPERIOR GLOVE

SUPERIOR TOUCH S13DY CUT-RESISTANT INSPECTOR GLOVES, WHT, XL/10, HPPE, ANSI/ISEA ABRASION 2/CUT A2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERIOR TOUCH S13DY CUT-RESISTANT INSPECTOR GLOVES, WHT, XL/10, HPPE, ANSI/ISEA ABRASION 2/CUT A2

SUPERIOR TOUCH S13DY CUT-RESISTANT INSPECTOR GLOVES, WHT, XL/10, HPPE, ANSI/ISEA ABRASION 2/CUT A2

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.47 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13DY-XL
  • Mfr. Model # S13DY-XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These white cut-resistant inspector gloves are size X-large and are made with HPPE. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A2. They have a knit cuff and provide ANSI level 2 abrasion-resistance and 360-degree ANSI level a2 cut protection, plus an elasticized cuff.

Technical Specs

  • ItemCut-Resistant Inspector Glove
  • Knit MaterialHPPE
  • StandardsANSI Abrasion Level 2, ANSI Cut Level A2, CFIA Compliant
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Size- Numeric10
  • Glove FeaturesHPPE Glove Body Provides ANSI Level 2 Abrasion-Resistant and 360 Degrees ANSI Level A2 Cut Protection, Elasticized Cuffs for a Close, Comfortable Fit, Highly Dexterous and Flexible, Also Available With Sure Grip PVC Dots (#S13DYD), CFIA-Compliant for Safe Food Handling
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ColourWhite
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 2
  • Glove Performance Comfort Fit, High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha XL
  • Series Superior Touch S13DY
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list