!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,CUT RESISTANT,NITRILE,BLUE,S

GLOVES,CUT RESISTANT,NITRILE,BLUE,S

SHOWA

GLOVES,CUT RESISTANT,NITRILE,BLUE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,CUT RESISTANT,NITRILE,BLUE,S

GLOVES,CUT RESISTANT,NITRILE,BLUE,S

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.34 / pair

EHC: EHC :
Min Qty 3 = $46.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMCC700S06
  • Mfr. Model # CC700S-06
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemNitrile Glove
  • ANSI/ISEA Cut LevelA5
  • ColourBlue
  • EN ISO 374 Chemical RatingType A - JKLNOPT
  • Glove Colour FamilyBlue
  • Glove Length230 mm
  • Glove MaterialsNitrile
  • Glove TextureRough
  • SeriesCC700
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid, N - Acetic Acid 99%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Glove Sizes7/S
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant
  • Chemical Glove Features Chemical-Resistant
  • EN 388 Impact Rated EN 388 Impact Rated
  • Glove Coating Finish Rough
  • Glove Construction Seamless Knit
  • Glove Liner Material HPPE
  • Glove Size S
  • Latex-Free Latex-Free
  • Standards EN 388:2016+A1:2018, EN ISO 374-1:2016+A1:2018/Type A, EN ISO 374-5:2016, ANSI/ISEA 105-2016 CUT
  • Glove Features Chemical-Resistant, Cut-Resistant, Lightweight
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list