!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,CUT RESIST,HEAVY DUTY TPR,L,PR

GLOVES,CUT RESIST,HEAVY DUTY TPR,L,PR

WATSON GLOVES

GLOVES,CUT RESIST,HEAVY DUTY TPR,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,CUT RESIST,HEAVY DUTY TPR,L,PR

GLOVES,CUT RESIST,HEAVY DUTY TPR,L,PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.25 / pair

EHC: EHC :
Min Qty 6 = $187.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT338TPRL
  • Mfr. Model # 338TPR-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat Level1
  • StandardsANSI/ISEA 105-2016 Cut Level A8, ANSI/ISEA 105-2016 Abrasion Level 4, ANSI/ISEA 105-2016 Puncture Level 4, ANSI/ISEA 105-2016 Impact Level 2, EN388 4X43F, EN 407:2020 X1XXXX
  • Palm TypeCoated
  • Cuff StyleKnit
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Included
  • Size- AlphaL
  • Glove Lining MaterialGlass, HPPE, Spandex, Steel
  • Glove Features18gg HPPE/ Steel/ Glass/ Spandex/ WasteNot(TM) Polyester Seamless Knit is Made from 13% (+/-2%) Recycled Post Consumer PET Bottles
  • Thickness18 ga
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • Impact Protection CoverageBack of Hand, Fingers, Knuckles, Thumb
  • ANSI/ISEA Cut Level A8
  • Knit Material Polyester
  • Hand Protection Style Glove
  • EN 388 Rating 4X43F
  • Knuckle Protection Material TPR
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Coating Finish Foam
  • Series 338TPR
  • Touchscreen Compatible Touchscreen Compatible
  • ANSI/ISEA Puncture Level 4
  • Palm Material Foam Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list