!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTENDER SPGRK GLOVES, WHITE, M/8, ANSI/ISEA CUT A6, COMFORT FIT, 7 GA

CONTENDER SPGRK GLOVES, WHITE, M/8, ANSI/ISEA CUT A6, COMFORT FIT, 7 GA

SUPERIOR GLOVE

CONTENDER SPGRK GLOVES, WHITE, M/8, ANSI/ISEA CUT A6, COMFORT FIT, 7 GA close
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
CONTENDER SPGRK GLOVES, WHITE, M/8, ANSI/ISEA CUT A6, COMFORT FIT, 7 GA

CONTENDER SPGRK GLOVES, WHITE, M/8, ANSI/ISEA CUT A6, COMFORT FIT, 7 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.18 / pair
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
  • Item # SUGSPGRK/M
  • Mfr. Model # SPGRK/M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These white gloves are size medium. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A6. They have a knit cuff, and a maximum temperature of 500 Degrees F. They feature 7-gauge composite filament fibre wrapped in aramid to provide 360-degree ANSI level a6 cut protection and ANSI level 4 heat.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceComfort Fit, High Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Maximum Temperature500 Degrees F
  • Size- AlphaM
  • Glove Coating ColourWhite
  • SeriesContender SPGRK
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Reflective BackingNo
  • ColourWhite
  • Palm MaterialFilament Fibre Wrapped in Aramid
  • ANSI/ISEA Cut Level A6
  • Knit Material Filament Fibre Wrapped in Aramid
  • Standards ANSI Cut Level A6, ANSI Heat Level 4
  • Glove Coating Material Uncoated
  • Latex-Free Yes
  • ANSI/ISEA Heat Level 4
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Features 7-Gauge Composite Filament Fibre Wrapped in Aramid Provides 360 Degrees ANSI Level A6 Cut Protection, ANSI Level 4 Heat-Resistant Up to 260 Degrees C /500 Degrees F, Excellent Comfort, Dexterity, and Fit in a Seamless String Knit, Latex-Free to Reduce The Risk of Allergic Reactions, Also Available With 4 in Cuffs (SPGRK4), Made in Canada
  • Thickness 7 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level Not Rated
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)