!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHROME SERIES MECHANICS GLOVES, 2XL, 11, ANSI/ISEA ABRASION LEVEL 6, BLK/BL, TOUCHSCREEN

CHROME SERIES MECHANICS GLOVES, 2XL, 11, ANSI/ISEA ABRASION LEVEL 6, BLK/BL, TOUCHSCREEN

HEXARMOR

CHROME SERIES MECHANICS GLOVES, 2XL, 11, ANSI/ISEA ABRASION LEVEL 6, BLK/BL, TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHROME SERIES MECHANICS GLOVES, 2XL, 11, ANSI/ISEA ABRASION LEVEL 6, BLK/BL, TOUCHSCREEN

CHROME SERIES MECHANICS GLOVES, 2XL, 11, ANSI/ISEA ABRASION LEVEL 6, BLK/BL, TOUCHSCREEN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.20 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4018XXXL
  • Mfr. Model # 4018-XXXL (12)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These black/blue mechanics gloves are size XX-large. In addition, they are uncoated with core spun thread stitching and a straight thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They have a hook-and-loop cuff, and an EN 388 Rating of 4X22F. They feature cut-, puncture-, and abrasion-resistance, a reliable grip, interior seams, they are reinforced, and provide durability, longevity, and comfort.

Technical Specs

  • ItemMechanics Gloves
  • Palm MaterialSynthetic Leather
  • Glove Coating MaterialUncoated
  • ANSI/ISEA Needlestick Level - Fingertips2
  • ANSI/ISEA Needlestick Level - Back2
  • ColourBlack, Blue
  • ANSI/ISEA Heat Level2
  • Glove Coating CoverageFingers
  • Size- Numeric11
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level3
  • EN 388 Impact RatedNo
  • Stitching MaterialCore Spun Thread
  • Cuff Style Hook-and-Loop
  • Standards EN 388: 2016 4X22F
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Needlestick Level - Palm 2
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Level 6
  • Series Chrome Series
  • Size- Alpha 2XL
  • Glove Features Cut, Puncture and Abrasion-Resistant, Reliable Grip, Interior Seams, Reinforced, Durability and Longevity, Comfortable, Secure Fit, Pull Tab, Form-Fitting, Increased Dexterity
  • ANSI/ISEA Cut Load 3,941 g
  • ANSI/ISEA Puncture Force 66.5 N
  • EN 388 Rating 4X22F
  • Cuff Material Neoprene
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list