!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, WING THUMB, GAUNTLET CUFF, SZ 2XL, 12 IN L, YELLOW, COWHIDE, PR

GLOVES, WING THUMB, GAUNTLET CUFF, SZ 2XL, 12 IN L, YELLOW, COWHIDE, PR

WATSON GLOVES

GLOVES, WING THUMB, GAUNTLET CUFF, SZ 2XL, 12 IN L, YELLOW, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WING THUMB, GAUNTLET CUFF, SZ 2XL, 12 IN L, YELLOW, COWHIDE, PR

GLOVES, WING THUMB, GAUNTLET CUFF, SZ 2XL, 12 IN L, YELLOW, COWHIDE, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.89 / PAIR

EHC: EHC :
Min Qty 6 = $617.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95782GCRXXL
  • Mfr. Model # 95782GCR-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These yellow cowhide gloves are size XX-large, 12 inches long, and come in a pair. They have wing thumbs for ease of movement and gauntlet cuffs for arm protection.

Technical Specs

  • ItemStorm Trooper Glove
  • Glove StyleCanvas
  • Hand Protection StyleGlove
  • Leather Palm MaterialCowhide Leather
  • StandardsANSI A5 Cut, ANSI 5 Puncture, EN 388 3X44EP, ANSI/ISEA 108 2
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Numeric11
  • Glove Length12 in
  • ReversibleNo
  • Series95782GCR
  • Sold AsPair
  • ANSI/ISEA Puncture Level5
  • Impact Protection CoverageBack of Hand and Thumbs
  • ANSI/ISEA Cut Level A5
  • Knit Material Kevlar(R)
  • Glove Insulation Material 3M Thinsulate C100
  • EN 388 Rating 3X44EP
  • Knuckle Protection Material Rubber
  • Palm Type Cowhide Leather
  • Glove Performance Safety Cuff Style
  • Cuff Style Gauntlet
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch Yes
  • Size- Alpha 2XL
  • Glove Lining Material 3M Thinsulate C100
  • Glove Features Water and Oil-Resistant, Impact Protection, Snug-Fitting Shirred Elastic Wrist, Leather Gore for Additional Wrist and forearm Protection
  • Pairs per Package 1
  • EN 388 Impact Rated Yes
  • Colour Yellow
  • Palm Material Cowhide
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list