!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,BLK/DARK BLUE,LTHR./COWHIDE,S,PR

GLOVES,BLK/DARK BLUE,LTHR./COWHIDE,S,PR

SUPERIOR GLOVE

GLOVES,BLK/DARK BLUE,LTHR./COWHIDE,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,BLK/DARK BLUE,LTHR./COWHIDE,S,PR

GLOVES,BLK/DARK BLUE,LTHR./COWHIDE,S,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.17 / PAIR

EHC: EHC :
Min Qty 12 = $626.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP398KGLBGLS
  • Mfr. Model # P398KGLBGL-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA4
  • Cuff Length6 in
  • Cut-Resistance CoverageFull
  • Glove FeaturesANSI Heat Level 2
  • Glove MaterialsCowhide, ParaActiv(TM)
  • High-VisibilityNot High-Visibility
  • Includes Padded PalmPadded Palm Included
  • Internal Reinforcement MaterialFleece
  • Oil ResistantNot Oil-Resistant
  • Palm StylePadded Palm Patches
  • Series398KGLBGL
  • Stitching MaterialParaActiv(TM)
  • Water ResistantNot Water-Resistant
  • Welding Glove ApplicationMIG
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Cuff Style Extended Gauntlet
  • Glove Back Material Fleece
  • Glove Liner Material Fleece
  • Glove Safety Features Back-of-Hand Fleece Lining
  • Includes Double Palm Double Palm Included
  • Insulated Not Insulated
  • Max. Temp. 284 Degrees F
  • Palm Material ParaActiv(TM)
  • Reflective Backing Not Reflective Backing
  • Standards ANSI Abrasion Level 4, ANSI Cut Level A4, ANSI Heat Level 2, ANSI Puncture Level 4
  • Touchscreen Compatible Not Touchscreen Compatible
  • Waterproof Not Waterproof
  • Size- Alpha S
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list