!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,BEIGE/BLK,GOAT GRAIN/LTHR.,XL,PR

GLOVES,BEIGE/BLK,GOAT GRAIN/LTHR.,XL,PR

SUPERIOR GLOVE

GLOVES,BEIGE/BLK,GOAT GRAIN/LTHR.,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,BEIGE/BLK,GOAT GRAIN/LTHR.,XL,PR

GLOVES,BEIGE/BLK,GOAT GRAIN/LTHR.,XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.44 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP505GPXL
  • Mfr. Model # P505GP-XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • ItemGlove
  • Glove Back MaterialGoatskin
  • Glove Liner MaterialGoatskin
  • Glove Safety FeaturesStrategically Placed Leather Reinforcements
  • Includes Double PalmDouble Palm Included
  • InsulatedNot Insulated
  • Leather Palm ProcessGrain
  • Oil ResistantOil-Resistant
  • Palm StyleLeather Patches on Palms
  • Series505GP
  • Touchscreen CompatibleNot Touchscreen Compatible
  • WaterproofWaterproof
  • Size- AlphaXL
  • ANSI/ISEA Puncture Level 5
  • Glove Features ANSI Heat Level 3
  • Glove Materials Goatskin
  • High-Visibility Not High-Visibility
  • Includes Padded Palm Padded Palm Included
  • Internal Reinforcement Material Goatskin
  • Max. Temp. 392 Degrees F
  • Palm Material Goatskin
  • Reflective Backing Not Reflective Backing
  • Standards ANSI Heat Level 3, ANSI Puncture Level 5
  • Water Resistant Water-Resistant
  • Welding Glove Application MIG
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list