!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,69-700 FOAM NITRILE COATED CUT,PR

GLOVES,69-700 FOAM NITRILE COATED CUT,PR

PRIMACUT

GLOVES,69-700 FOAM NITRILE COATED CUT,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,69-700 FOAM NITRILE COATED CUT,PR

GLOVES,69-700 FOAM NITRILE COATED CUT,PR

PRIMACUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.74 / pair

EHC: EHC :
Min Qty 48 = $563.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON6970008VENDPAK
  • Mfr. Model # 69-700-08V
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43D
  • Base Coating MaterialFoam Nitrile
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Glove FeaturesReusable
  • Thickness18 ga
  • Sold AsPack of Multiple
  • ANSI/ISEA Puncture Level3
  • Palm MaterialHPPE, Nylon
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE, Nylon
  • Hand Protection Style Glove
  • Standards ANSI Cut Level A4, EN388:2016 4X43D, STANDARD 100 OEKO-TEX
  • Palm Type Coated
  • Glove Coating Material Foam Nitrile
  • Base Coating Coverage 3/4 Dip
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha M
  • Glove Lining Material HPPE, Nylon
  • Glove Coating Finish Sandy
  • Series 69-700
  • Pairs per Package 48
  • Cuff Colour Grey
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list