!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,11,YELLOW,PARAACTIV,PR

GLOVES,11,YELLOW,PARAACTIV,PR

SUPERIOR GLOVE

GLOVES,11,YELLOW,PARAACTIV,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,11,YELLOW,PARAACTIV,PR

GLOVES,11,YELLOW,PARAACTIV,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.30 / pair

EHC: EHC :
Min Qty 12 = $231.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13KGPN11
  • Mfr. Model # S13KGPN-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Technical Specs

  • ItemGloves
  • ANSI/ISEA Abrasion LevelA4
  • Base Coating CoveragePalm
  • Brand and SeriesDexterity
  • Colour IndicatorYellow
  • Glove Coating CoveragePalm
  • Glove Colour FamilyYellow
  • Glove Length StyleStandard
  • Glove Safety FeaturesCut Resistant, Puncture Resistant
  • Palm Material11
  • Silicone-FreeNo
  • Cuff StyleKnit
  • Glove Liner MaterialUnlined
  • Glove StylesSeamless Knit
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Puncture Level 2
  • Base Coating Material Micropore Nitrile
  • Colour Yellow
  • FDA Compliant No
  • Glove Coating Material Micropore Nitrile
  • Glove Construction Left and Right
  • Glove Materials Paraactiv
  • Glove Size 11
  • Reinforcement Coverage No
  • Single Glove Style N
  • Glove Hand Style Left And Right
  • Glove Material Colour Yellow
  • Glove Style Universal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list