!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
505-10 GLOVES, M, SUEDE LEATHER, VEP, CE, EN 420:2003+A1:2009, 388:2003, 1244

505-10 GLOVES, M, SUEDE LEATHER, VEP, CE, EN 420:2003+A1:2009, 388:2003, 1244

IMPACTO

505-10 GLOVES, M, SUEDE LEATHER, VEP, CE, EN 420:2003+A1:2009, 388:2003, 1244 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
505-10 GLOVES, M, SUEDE LEATHER, VEP, CE, EN 420:2003+A1:2009, 388:2003, 1244

505-10 GLOVES, M, SUEDE LEATHER, VEP, CE, EN 420:2003+A1:2009, 388:2003, 1244

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.70 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO505-10MED-PR
  • Mfr. Model # 50510110030
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These 505-10 gloves are size medium. They are great for protection from hand tools and power tools. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • Glove Back MaterialNylon
  • Finger Coverage3/4 Finger
  • Glove Coating CoveragePalm
  • Glove FeaturesGreat for Protection From Hand Tools and Power Tools in Applications Including Construction, Assembly, Manufacturing, Maintenance and Warehousing
  • EN 388 Impact RatedYes
  • Palm Material Suede, VEP
  • Standards EN 388
  • Series 505-10
  • Size- Alpha M
  • Sold As Pair
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list