!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
479-31 TRIGGER GLOVES, XL, SOFT PEARL LEATHER, VEP, HOOK-AND-LOOP CUFF, CE, EN 420

479-31 TRIGGER GLOVES, XL, SOFT PEARL LEATHER, VEP, HOOK-AND-LOOP CUFF, CE, EN 420

IMPACTO

479-31 TRIGGER GLOVES, XL, SOFT PEARL LEATHER, VEP, HOOK-AND-LOOP CUFF, CE, EN 420 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
479-31 TRIGGER GLOVES, XL, SOFT PEARL LEATHER, VEP, HOOK-AND-LOOP CUFF, CE, EN 420

479-31 TRIGGER GLOVES, XL, SOFT PEARL LEATHER, VEP, HOOK-AND-LOOP CUFF, CE, EN 420

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO479-31XL-RH
  • Mfr. Model # 47931110052
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These 479-31 trigger gloves are size X-large. They feature open-finger style to help ensure dexterity, and soft pearl leather construction. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemTrigger Glove
  • Palm MaterialPearl Leather, VEP
  • StandardsEN 388
  • Series479-31
  • Size- AlphaXL
  • Sold AsEach
  • Cuff MaterialElastic
  • Cuff Style Hook-and-Loop
  • Glove Back Material Nylon Lycra
  • Finger Coverage Half Finger
  • Glove Coating Coverage Palm, Trigger Finger, Thumb
  • Glove Features Open Finger Style Ensures Dexterity, Soft Pearl Leather Allows Tactile Feedback, Padding Provides Impact and Shock Protection, Wrist Support Helps Prevent Over Extension and Over Flexion of The Wrist to Prevent Repetitive Strain Injuries RSI Such as Carpal Tunnel Syndrome, Fingertips Have Tabs to Take Off Glove Easily
  • EN 388 Impact Rated Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list