!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHITE KNIGHT GLOVES, SZ M, POLY/COTTON, PR

WHITE KNIGHT GLOVES, SZ M, POLY/COTTON, PR

WATSON GLOVES

WHITE KNIGHT GLOVES, SZ M, POLY/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHITE KNIGHT GLOVES, SZ M, POLY/COTTON, PR

WHITE KNIGHT GLOVES, SZ M, POLY/COTTON, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.99 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT602M
  • Mfr. Model # 602-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

For use in different work projects, this size medium White Knight polyester and cotton glove features a snug-fitting wrist and a seamless knit design for added comfort.

Technical Specs

  • ItemWhite Knight Glove
  • Size- AlphaM
  • Glove FeaturesSeamless Machine Knit Poly/Cotton Blend for a Comfortable Wear, Snug-Fitting Wrist Keeps Out Dirt and Debris, Can be Used as a Liner in Cold Conditions or on Its Own for Light Duty Work
  • Knit Material Poly-Cotton
  • Glove Construction Seamless Knit
  • Series White Knight
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list