!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,SIZE 2XL,COTTON,NYLON,PK12

GLOVE,SIZE 2XL,COTTON,NYLON,PK12

SUPERIOR GLOVE

GLOVE,SIZE 2XL,COTTON,NYLON,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,SIZE 2XL,COTTON,NYLON,PK12

GLOVE,SIZE 2XL,COTTON,NYLON,PK12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.42 / pkg. of 12

EHC: EHC :
Min Qty 6 = $980.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPSNTAPVCFB2XL
  • Mfr. Model # PSNTAPVCFB-2XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • ItemGlove
  • Knit MaterialCotton, Nylon
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion Level 3, ANSI Cut Level A3, ANSI Puncture Level 2
  • Palm TypeCoated
  • Glove Coating MaterialPVC
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Glove Lining MaterialFleece
  • Glove Features360 Degrees Coverage
  • Thickness18 ga
  • Silicone-FreeNot Silicone-Free
  • ANSI/ISEA Puncture Level2
  • Palm MaterialCotton, Nylon
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 3
  • Glove Insulation Material Fleece
  • Insulated Insulated
  • Glove Performance General Purpose
  • Latex-Free Latex-Free
  • Includes Reinforced Thumb Crotch Reinforced Thumb Crotch Not Included
  • Size- Alpha 2XL
  • Minimum Temperature 23 Degrees F
  • Series SNTAPVCFB
  • Touchscreen Compatible Not Touchscreen Compatible
  • Reflective Backing Not Reflective Backing
  • Includes Double Palm Double Palm Not Included
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list