!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, LIGHT WEIGHT, SIZE 7, WHITE

CUT-RESISTANT GLOVES, LIGHT WEIGHT, SIZE 7, WHITE

MICROFLEX

CUT-RESISTANT GLOVES, LIGHT WEIGHT, SIZE 7, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, LIGHT WEIGHT, SIZE 7, WHITE

CUT-RESISTANT GLOVES, LIGHT WEIGHT, SIZE 7, WHITE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.62 / each

EHC: EHC :
Min Qty 12 = $271.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL74-045-7
  • Mfr. Model # 74-045-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Avoid hand injuries and wounds while handling sharp cutting tools or performing any other handwork with this pair of Polar Bear Plus gloves that are cut-resistant . This pair of gloves come in white colour and are a size 7. It provides protection and comfort thanks to its light weight.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 74-045
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 2, ANSI Cut A4, EN 388: 1X4XC, REACH Compliant
  • Glove Coating MaterialUncoated
  • Latex-FreeYes
  • Size- Numeric7
  • Glove Lining MaterialHPPE, Fibre Glass, Polyester
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 1X4XC
  • Glove Performance Comfort Fit
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Length 203 to 279 mm
  • Series HyFlex
  • Pairs per Package 12
  • Colour White
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list