!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A5, DIPPED PALM, PUR

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A5, DIPPED PALM, PUR

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A5, DIPPED PALM, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A5, DIPPED PALM, PUR

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A5, DIPPED PALM, PUR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.94 / pair

EHC: EHC :
Min Qty 12 = $275.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13CXPU7
  • Mfr. Model # S13CXPU-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 905
  • Shipping Weight 0.12 lbs

Product Details

Blend of Kevlar(R), wire-core steel and Cordura nylon for stellar cut protection. Over a quarter-mile of steel in each glove. PU coating has a very low particulate shed, offers good grip. High abrasion resistance with great comfort and dexterity. Cut resistance is STM level 4/CE level 5.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGray
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load2819
  • ANSI/ISEA Puncture Level3
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A5
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 8.5 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series Emerald CX(R) S13CXPU
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 1500
  • ANSI/ISEA Puncture Force 0 N
  • Colour Black/Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list