!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 10/XL, BLUE, LATEX, PK 50

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 10/XL, BLUE, LATEX, PK 50

WATSON GLOVES

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 10/XL, BLUE, LATEX, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 10/XL, BLUE, LATEX, PK 50

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 10/XL, BLUE, LATEX, PK 50

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.68 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5553PF-X
  • Mfr. Model # 5553PF-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 866
  • Shipping Weight 2.51 lbs

Product Details

These are heavy-duty Grease Monkey gloves made of latex. They are powder-free, 15 mils thick, 11 inches long, and size X-large. These gloves are blue and come in a pack of 50, designed for heavy industrial uses and offering maximum protection.

Technical Specs

  • ItemDisposable Glove
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact
  • Finger Thickness15.00 mil
  • Length11 in
  • Palm Thickness15.00 mil
  • Standards21 CFR 177.2600, CFIA
  • TextureTextured
  • Series5553PF
  • Size - Numeric10
  • Colour Blue
  • Cuff Thickness 15.00 mil
  • Features Greater Strength, Higher Wrist Protection, Ambidextrous Fit
  • Latex-Free No
  • Material Latex
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Size- Alpha XL
  • Latex Content Contains Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list