!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,CHEMICAL RESISTANT,L SZ,COTTON,PR

GLOVE,CHEMICAL RESISTANT,L SZ,COTTON,PR

WATSON GLOVES

GLOVE,CHEMICAL RESISTANT,L SZ,COTTON,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,CHEMICAL RESISTANT,L SZ,COTTON,PR

GLOVE,CHEMICAL RESISTANT,L SZ,COTTON,PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.94 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT457L
  • Mfr. Model # 457-L
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • Chemical Glove Features30 cm Gauntlet Style Cuff
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • Glove Coating ColourBlue
  • Glove Coating FinishSandy
  • Glove ConstructionSeamless Knit
  • Glove MaterialsPVC
  • Glove SizeL
  • Series457
  • Supported / UnsupportedSupported
  • Glove Features30 cm Gauntlet Style Cuff
  • Additional Hazard Protection Chemical Resistant
  • ANSI/ISEA Puncture Level 2
  • Colour Blue
  • Dual Layer Dual Layer
  • EN ISO 374 Chemical Rating Type A - AKLMNOPT
  • Glove Coating Coverage Full
  • Glove Colour Family Blue
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Standards ANSI/ISEA 105 Abrasion Level 4, ANSI/ISEA 105 Puncture Level 2, EN388:2016 4X21X, EN374-1:2016 AKLMNOPT TYPE A, EN374-5:2016
  • EN ISO 374 Chemicals Tested Acetic Acid, Ammonium Hydroxide, Formaldehyde, Hydrogen Peroxide, Methanol, Nitric Acid, Sodium Hydroxide, Sulphuric Acid
  • Glove Sizes L
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list