!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, L (9), 8 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, L (9), 8 MIL, POWDER-FREE, 50 PK

ANSELL

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, L (9), 8 MIL, POWDER-FREE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, L (9), 8 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, L (9), 8 MIL, POWDER-FREE, 50 PK

ANSELL

Clearance Price :
$25.55 / BOX of 50

Your Price : $34.06 / BOX of 50

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-260-9
  • Mfr. Model # 93-260
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Disposable Glove TypeChemical-Resistant, General Purpose
  • Finger Thickness7.80 mil
  • Length11 1/4 in
  • Palm Thickness7.9 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • Series93-260
  • Tested for Fentanyl ProtectionYes
  • Size - Numeric9
  • Acceptable Quality Level (AQL) 0.6
  • Colour Green
  • Features Dual Layer, Extended Cuff
  • Latex-Free Yes
  • Material Neoprene/Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards Category III, EN 374 JKL, EN 388 2000, EN 388 2000X, EN 421, EN 420:2003 + A1:2009, EN ISO 374-1:2016 TYPE B JKPT, EN ISO 374-5 Virus, FDA21 CFR 177-2600, ISO 9001
  • Texture Grain
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%
  • Tested for Chemotherapy Drugs Yes
  • Size- Alpha L
  • Latex Content Latex Free
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list