!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,CHEMICAL RESIS,ONE SIZE,COTTON,PR

GLOVE,CHEMICAL RESIS,ONE SIZE,COTTON,PR

WATSON GLOVES

GLOVE,CHEMICAL RESIS,ONE SIZE,COTTON,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,CHEMICAL RESIS,ONE SIZE,COTTON,PR

GLOVE,CHEMICAL RESIS,ONE SIZE,COTTON,PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATWG18
  • Mfr. Model # WG18
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • Chemical Glove FeaturesAntimicrobial Protection, Odour Control
  • Dual LayerDual Layer
  • EN ISO 374 Chemical RatingType A - JKLMTPS
  • Glove Coating CoverageFull
  • Glove Length18 in
  • Glove MaterialsCotton Jersey
  • Glove SizeOne Size
  • SeriesWG18
  • Supported / UnsupportedSupported
  • Glove FeaturesAntimicrobial Protection, Odour Control
  • Additional Hazard Protection Chemical Resistant
  • ANSI/ISEA Puncture Level 2
  • Cuff Style Gauntlet
  • EN 388 Impact Rated Not EN 388 Impact Rated
  • Glove Coating Colour Green
  • Glove Coating Finish Textured
  • Glove Liner Material Cotton Jersey
  • Glove Performance High Grip
  • Glove Texture Grain
  • Standards ANSI/ISEA 105 Abrasion Level 4, ANSI/ISEA 105 Puncture Level 2, EN 388:2016 4121X, EN 374-1:2016 JKLMTPS TYPE A, EN 374-5:2016 VIRUS
  • EN ISO 374 Chemicals Tested JKLMTPS
  • Glove Sizes One Size
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list