!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,BLUE, GREY,GENERAL PURPOSE,M,PR

GLOVE,BLUE, GREY,GENERAL PURPOSE,M,PR

PRIMACUT

GLOVE,BLUE, GREY,GENERAL PURPOSE,M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,BLUE, GREY,GENERAL PURPOSE,M,PR

GLOVE,BLUE, GREY,GENERAL PURPOSE,M,PR

PRIMACUT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.76 / pair

EHC: EHC :
Min Qty 48 = $468.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON6956008VENDPAK
  • Mfr. Model # 69-560-08V
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43X
  • Base Coating MaterialNitrile
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Included
  • Size- Numeric8
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Series69-560
  • Pairs per Package48
  • Cuff ColourGrey
  • ANSI/ISEA Puncture Level3
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105 Cut Level A4, EN388:2016 4X43X
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Latex-Free Latex-Free
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha M
  • Glove Lining Material HPPE
  • Glove Features Elasticized Knit Wrist with Different Serging Colour for Size Identification
  • Thickness 13 ga
  • Sold As Pack of Multiple
  • EN 388 Impact Rated Not EN 388 Impact Rated
  • Colour Blue, Grey
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list