GLASS TUBE, LED, 2,200 LM, 16W, 120/277V AC, 0.133 A, 4,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8
GLASS TUBE, LED, 2,200 LM, 16W, 120/277V AC, 0.133 A, 4,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This glass tube meets the standards for cULus certified, DLC certified. It also has 0.133 Amps, voltage of 120 to 277V AC, 16 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,200 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Glass Tube
Bulb Housing Glass
Bulb Designation LED16BDT8/G4/840
Colour Temperature 4,000K
Nominal Length 4 ft
Watts 16 W
Light Technology LED
Voltage 120 to 277V AC
Rough Service No
Bulb Finish White
Bulb Minimum Starting Temperature -20 Degrees C
Bulb Start Type Internal Safety Switch
Dimming Method No Dimming
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Lumen Selectable 2,200 lm
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 80
Lumens 2,200 lm
Shatter-Resistant No
Colour Selectable 4,000 K
Bulb UL Type Type B
Standards cULus Certified, DLC Certified
Overall Length 48 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Direct Wired
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor, Outdoor
Light Colour Warm White
Amps 0.133 A
Lamp Wiring Double-End
Dimmable No
Country of Origin China
(subject to change)