!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLASS CLEANER, BLUE, 32 OZ, TRIGGER SPRAY BOTTLE, UNSCENTED, LIQUID, MULTIPLE SURFACE, READY TO USE, PH ALKALINE/10.7

GLASS CLEANER, BLUE, 32 OZ, TRIGGER SPRAY BOTTLE, UNSCENTED, LIQUID, MULTIPLE SURFACE, READY TO USE, PH ALKALINE/10.7

WINDEX

GLASS CLEANER, BLUE, 32 OZ, TRIGGER SPRAY BOTTLE, UNSCENTED, LIQUID, MULTIPLE SURFACE, READY TO USE, PH ALKALINE/10.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASS CLEANER, BLUE, 32 OZ, TRIGGER SPRAY BOTTLE, UNSCENTED, LIQUID, MULTIPLE SURFACE, READY TO USE, PH ALKALINE/10.7

GLASS CLEANER, BLUE, 32 OZ, TRIGGER SPRAY BOTTLE, UNSCENTED, LIQUID, MULTIPLE SURFACE, READY TO USE, PH ALKALINE/10.7

WINDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.03 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JNS327171
  • Mfr. Model # 100-19800003620
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.44 lbs

Product Details

This blue glass cleaner is unscented, and is ready-to-use. It is designed for use on/with aluminum, bathroom fixtures like those made of chrome, factory-installed low-e coated windows, glass frames, glass shower doors, glass top stoves, lead or flint glass, lucite, mirrors, plastic, Plexiglas, sealed granite, sealed marble, stainless steel, tile, uv-protected windows, vinyl, windows. This glass cleaner meets the standards for Kosher, NSF, and comes in a trigger spray bottle.

Technical Specs

  • ItemGlass Cleaner
  • Surfaces for Use OnAluminum, Bathroom Fixtures Like Those Made of Chrome, Factory-Installed Low-E Coated Windows, Glass Frames and Other Glass D├⌐cor, Glass Shower Doors, Glass Top Stoves, Lead or Flint Glass, Lucite(R)*, Mirrors, Plastic, Plexiglas(R)*, Sealed Granite, Sealed Marble, Stainless Steel, Tile, UV-Protected Windows, Vinyl, Windows
  • Container Size32 oz
  • Ready to Use/ConcentratedReady-to-Use
  • Plastic SafePlastic Safe
  • FragranceUnscented
  • VOC Content0.2%
  • pH ValueAlkaline
  • ColourBlue
  • Phosphate FreePhosphate Free
  • PropertiesAmmonia D
  • Product Label Multi-Surface Cleaner
  • Container Type Trigger Spray Bottle
  • Cleaner Form Liquid
  • Ammonia Free Contains Ammonia
  • Acrylic Safe Acrylic Safe
  • Standards Kosher, NSF
  • pH Level 10.7
  • Butyl Free Butyl Free
  • Contains Vinegar Does Not Contain Vinegar
  • Primary Chemical Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list