!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
J712 SERIES GLASS CLEANER, CLEAR, 1 L, LIQUID, FOR MULTIPLE SURFACES, READY TO USE, PH ALKALINE/9.1

J712 SERIES GLASS CLEANER, CLEAR, 1 L, LIQUID, FOR MULTIPLE SURFACES, READY TO USE, PH ALKALINE/9.1

TOUGH GUY

J712 SERIES GLASS CLEANER, CLEAR, 1 L, LIQUID, FOR MULTIPLE SURFACES, READY TO USE, PH ALKALINE/9.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
J712 SERIES GLASS CLEANER, CLEAR, 1 L, LIQUID, FOR MULTIPLE SURFACES, READY TO USE, PH ALKALINE/9.1

J712 SERIES GLASS CLEANER, CLEAR, 1 L, LIQUID, FOR MULTIPLE SURFACES, READY TO USE, PH ALKALINE/9.1

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.36 / CASE

EHC: EHC :
Min Qty 12 = $868.32

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ712-1L
  • Mfr. Model # J712-1L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

This blue J712 series glass cleaner is unscented, and is ready-to-use. It is designed for use on/with computer screen, eyeglasses, glass, goggles, Plexiglas, tabletop, white boards, windshields. This glass cleaner meets the standards for ECOLOGO (UL 2759), and comes in a bottle container.

Technical Specs

  • ItemGlass Cleaner
  • Surfaces for Use OnComputer Screen, Eyeglasses, Glass, Goggles, Plexiglas, Tabletop, White Boards, Windshields
  • Container Size1 L
  • Ready to Use/ConcentratedReady-to-Use
  • StandardsECOLOGO Certified (UL 2759)
  • pH Level9.1
  • ColourBlue
  • Rinse RequiredRinse Not Required
  • Product Label Glass Cleaner
  • Container Type Bottle
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Product Series J712
  • pH Value Alkaline
  • Primary Chemical None
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list