!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GFCI RECEPTACLE, DUPLEX, LIGHT ALMOND, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE

GFCI RECEPTACLE, DUPLEX, LIGHT ALMOND, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE

APPROVED VENDOR

GFCI RECEPTACLE, DUPLEX, LIGHT ALMOND, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GFCI RECEPTACLE, DUPLEX, LIGHT ALMOND, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE

GFCI RECEPTACLE, DUPLEX, LIGHT ALMOND, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483P61
  • Mfr. Model # GFT20LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemGFCI Receptacle
  • Cover TypeNo Cover
  • GFCIYes
  • Housing ColourLight Almond
  • Mount TypeFlush
  • Number of Gangs1
  • Number of Wires3
  • PolarizedYes
  • Resistance PropertiesTamper Resistant
  • Voltage Rating125V AC
  • Wiring MethodBack, Side
  • Horsepower Rating1 hp
  • Surge ProtectionNo
  • Flange TypeNon-Flanged
  • Face Plate Width1.5 in
  • IncludesMounting Hardware
  • MarketCommercial
  • Maximum Wire Size10 AWG
  • Overall Depth1.5 in
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded
  • Housing Material Thermoplastic
  • NEMA Receptacle Configuration 5-20R
  • Number of Poles 2
  • Phase Single
  • Receptacle Type Duplex
  • Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Reset Type Automatic
  • UL 94 Flammability Rating V-2
  • Contact Material Brass
  • Grade General Use
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 150 Degrees F
  • Mount Hole Center-to-Center Height 4.1 in
  • Self Testing Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list