!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GFCI RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, GEN USE

GFCI RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, GEN USE

APPROVED VENDOR

GFCI RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, GEN USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GFCI RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, GEN USE

GFCI RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, GEN USE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483P63
  • Mfr. Model # GF15W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemGFCI Receptacle
  • Cover TypeNo Cover
  • GFCIYes
  • Housing ColourWhite
  • Mount TypeFlush
  • Number of Gangs1
  • Number of Wires3
  • PolarizedYes
  • StandardsADA, CSA Certified, cULus, NEC, NEMA WD-6
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Reset TypeAutomatic
  • UL 94 Flammability RatingV-2
  • Contact MaterialBrass
  • GradeGeneral Use
  • Includes Mounting HardwareYes
  • Maximum Operating Temperature150 Degrees F
  • Mount Hole Center-to-Center Height3.3 in
  • Self TestingYes
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material Thermoplastic
  • NEMA Receptacle Configuration 5-15R
  • Number of Poles 2
  • Phase Single
  • Receptacle Type Duplex
  • Voltage Rating 125V AC
  • Wiring Method Back, Side
  • Horsepower Rating 1/2 hp
  • Surge Protection No
  • Flange Type Non-Flanged
  • Face Plate Width 1.8 in
  • Includes Mounting Hardware
  • Market Commercial
  • Maximum Wire Size 10 AWG
  • Overall Depth 1.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list