!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD WALL HOSE, FOOD/LIQUIDS/INDUSTRY MATERIALS, REINFORCED, CLEAR/BLUE, 3/16 IN, PVC

STANDARD WALL HOSE, FOOD/LIQUIDS/INDUSTRY MATERIALS, REINFORCED, CLEAR/BLUE, 3/16 IN, PVC

PARKER

STANDARD WALL HOSE, FOOD/LIQUIDS/INDUSTRY MATERIALS, REINFORCED, CLEAR/BLUE, 3/16 IN, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD WALL HOSE, FOOD/LIQUIDS/INDUSTRY MATERIALS, REINFORCED, CLEAR/BLUE, 3/16 IN, PVC

STANDARD WALL HOSE, FOOD/LIQUIDS/INDUSTRY MATERIALS, REINFORCED, CLEAR/BLUE, 3/16 IN, PVC

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.93 / FOOT

EHC: EHC :
Min Qty 300 = $279.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE125-03000300
  • Mfr. Model # 125-03000300
  • UNSPSC # 40141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This standard wall hose is made with PVC and reinforced with polyester spirals for increased durability. The clear blue-tinted material is odourless and permits visibility of the transferred materials. This hose can be used for air, potable liquids, food, or dry abrasive industrial materials. It is 3/16 inches in diameter and can withstand temperatures up to 82 Degrees C.

Technical Specs

  • ItemGeneral Service Tubing
  • Overall Length300 ft
  • ColourBlue
  • Maximum Operating Temperature150 Degrees F
  • Resistance PropertiesAbrasion-Resistant
  • Application Food and Beverage, General Industrial
  • Standards CFIA Compliant, EU: Meets Requirements and Amendments of Resolution AP(89) for Food Contact, FDA, NSF 51 Certified, USP Class VI Rated
  • Maximum Operating Pressure 17.2 bar
  • Minimum Operating Temperature -5 Degrees C
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list