!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 54⅛ IN X 24¼ IN, BUTCHER BLOCK, GREY

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 54⅛ IN X 24¼ IN, BUTCHER BLOCK, GREY

DURHAM

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 54⅛ IN X 24¼ IN, BUTCHER BLOCK, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 54⅛ IN X 24¼ IN, BUTCHER BLOCK, GREY

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 54⅛ IN X 24¼ IN, BUTCHER BLOCK, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,881.27 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3414MTFL95W
  • Mfr. Model # 3414-MT-FL-95W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 286.0 lbs

Product Details

This general purpose steel mobile workstation measures 54 1/8 inch width x 37 3/4 inch height x 24 1/4 inch depth and is grey with a powder-coated finish/coating. It includes two drawers with cylinder locks, floor lock, maple top and is made out of 14 gauge steel. In addition, it has two shelves, two drawers, a 2,000-pound load capacity and has a keyed lock, no door/open face doors.

Technical Specs

  • ItemGeneral Purpose Steel Mobile Workstation
  • ColourGrey
  • Number of Doors0
  • Number of Shelves2
  • Overall Height37 3/4 in
  • Overall Width54 1/8 in
  • AssemblyFully Assembled
  • Cabinet Interior Depth24 in
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Depth14 11/16 in
  • Drawer Width20 7/16 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge14 ga
  • Maximum Drawer Load Capacity100 lb
  • Number of Compartments3
  • Wheel Diameter6 in
  • Frame ConstructionWelded Only
  • Top Material Wood
  • Non-Metal Top Thickness 1 3/4 in
  • Number of Drawers 2
  • Overall Depth 24 1/4 in
  • Overall Load Capacity 2,000 lb
  • Included Components Drawers, Handle on Side
  • Brake Type Floor Lock
  • Caster Mount Type Plate
  • Door Type No Door/Open Face
  • Drawer Height 5 7/8 in
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Lock Type Keyed
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Phenolic
  • Includes (2) Drawers with Cylinder Locks, Floor Lock, Maple Top
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list