GENERAL PURPOSE SCOOP, STEEL, #2 BLADE SIZE, 11¼ IN BLADE W, 13¾ IN BLADE L, YELLOW
GENERAL PURPOSE SCOOP, STEEL, #2 BLADE SIZE, 11¼ IN BLADE W, 13¾ IN BLADE L, YELLOW
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose scoop has a 43 inch fibreglass handle and a 13 3/4 inch steel blade. In addition, it has a straight handle, 11 1/4-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 56 inches.
Technical Specs
Item General Purpose Scoop
Blade Material Steel
Blade Width 11 1/4 in
Handle Type Straight
Handle Length 43 in
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Blade Size #2
Product Type Scoop Shovel
Blade Length 13 3/4 in
Blade Colour Black
Handle Material Fibreglass
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 56 in
Country of Origin China
(subject to change)
Alternate Products
PRACTICA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.23
/ each
RAZOR-BACK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.98
/ each