!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE RELAY,132V AC,10 A

GENERAL PURPOSE RELAY,132V AC,10 A

SCHNEIDER

GENERAL PURPOSE RELAY,132V AC,10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY,132V AC,10 A

GENERAL PURPOSE RELAY,132V AC,10 A

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.25 / each

EHC: EHC :
Min Qty 10 = $542.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQRUMF32F7
  • Mfr. Model # RUMF32F7
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemGeneral Purpose Relay
  • Coil Voltage120V AC
  • Current Rating10 A
  • Flat Pin Width0.189 in
  • Pin ShapeFlat
  • Status IndicatorLED Indicator, Mechanical Flag
  • Contact Rating (DC)10 A @ 28V
  • Horsepower @ 240V AC1/2 hp
  • Push-To-Test MethodLockable
  • Body Height1.39 in
  • Coil Resistance1,700 ohm
  • Dielectric Strength1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 2,500V AC Between Coil and Contact with Reinforced
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Response Time20 msec
  • Input Voltage132V AC
  • Overall Depth2 21/64 in
  • StandardsCSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
  • Base Shape Square
  • Contact Form 3PDT
  • Electrical Connection Quick-Connect
  • Number of Pins 11
  • Sealing Enclosed
  • Contact Rating (AC) 10 A @ 250V
  • Horsepower @ 120V AC 1/3 hp
  • Mounting Style Plug-In
  • Body Depth 2.08 in
  • Body Width 1.37 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 100,000
  • Mechanical Operating Durability 5,000,000
  • Power Consumption 2.5 VA
  • Series Harmony(TM) RUM
  • Maximum Switching Voltage 250V
  • Resistance Properties Shock-Resistant, Vibration-Resistant
  • Weight 3.04 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list