GENERAL PURPOSE PLASTIC TILT TRUCK, 11.6 CU FT CAPACITY, 350 LB LOAD CAPACITY
GENERAL PURPOSE PLASTIC TILT TRUCK, 11.6 CU FT CAPACITY, 350 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose plastic tilt truck measures 30 1/2 inch width x 39 1/2 inch height x 47 inch length, and is grey. It includes lid and is made out of 16-gauge steel. In addition, it has a 350-pound load capacity, a raised handle.
Technical Specs
Item General Purpose Plastic Tilt Truck
Cubic Yard Capacity 0.43 cu yd
Overall Length 47 in
Overall Height 39 1/2 in
Frame Material Steel
Handle Type Raised
Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted
Caster Wheel Type Standard
Caster Wheel Dia. 3 in
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 12 in
Container Legend None
Assembled/Unassembled Assembled
Handle Height 40 in
Includes Tow Bar Tow Bar Not Included
Axle-Mounted Wheel Tread Pattern Ribbed
Caster Core Material Plastic
Caster Mounting Type Plate
Non-Marking Casters/Wheels Marking Casters/Wheels
Cubic Foot Capacity 11.6 cu ft
Load Capacity 350 lb
Overall Width 30 1/2 in
Container Material Polyethylene
Colour Grey
Mobility Option Manual
Caster/Wheel Mounting Location 3-Wheel
Caster Wheel/Tread Material Rubber
Caster Brake Type No Brake Included
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type Piano Hinge
Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
Gauge 16 ga
Includes Lid
Axle-Mounted Wheel Fits Axle Dia. 5/8 in
Axle-Mounted Wheel Width 2 in
Caster Frame Material Steel
Caster Wheel Width 1 in
Country of Origin United States
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,031.14
/ each