GENERAL PURPOSE CUBE TRUCK, 8 CU FT CAPACITY, 500 LB LOAD CAPACITY, STANDARD
GENERAL PURPOSE CUBE TRUCK, 8 CU FT CAPACITY, 500 LB LOAD CAPACITY, STANDARD
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose cube truck measures 27 inch width x 30 inch height x 39 inch length, and is yellow. It is made out of steel. In addition, it has a 500-pound load capacity. This general purpose cube truck meets the standards for FDA (Resin).
Technical Specs
Item General Purpose Cube Truck
Cubic Foot Capacity 8 cu ft
Bushel Capacity 6.4 bu
Overall Width 27 in
Container Material MDPE
Frame Material Steel
Caster Wheel Type Standard
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Lid/Cover Type No Lid/Cover
Number of Drain Holes 0
Standards FDA Compliant (Resin)
Load Capacity 500 lb
Cubic Yard Capacity 0.29 cu yd
Overall Length 39 in
Overall Height 30 in
Colour Yellow
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 4 in
Container Legend None
Mobility Option Manual
Optional Lid Mfr. No. 5M728
Caster Wheel/Tread Material Polyurethane
Country of Origin China
(subject to change)