!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE CLEANER AND DEGREASER, WATER BASED, CASE, 1 QT CONTAINER SIZE, 12 PK

GENERAL PURPOSE CLEANER AND DEGREASER, WATER BASED, CASE, 1 QT CONTAINER SIZE, 12 PK

ZEP

GENERAL PURPOSE CLEANER AND DEGREASER, WATER BASED, CASE, 1 QT CONTAINER SIZE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE CLEANER AND DEGREASER, WATER BASED, CASE, 1 QT CONTAINER SIZE, 12 PK

GENERAL PURPOSE CLEANER AND DEGREASER, WATER BASED, CASE, 1 QT CONTAINER SIZE, 12 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.00 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP145616
  • Mfr. Model # 145616
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.8 lbs

Product Details

This Protect-All RTU series degreaser cleaner is unscented, and is ready-to-use. It also contains no harmful solvents and protects surfaces from ounceone, ultraviolet rays and oxygen which can crack, dull, harden or rot materials, water-based surface protector, imparting a delicate gloss and renewing old or worn surfaces. Plus it is for use with the following applications: facility maintenance.

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size1 qt
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • BiodegradableNot Biodegradable
  • Plastic SafePlastic Safe
  • ApplicationFacility Maintenance
  • pH Level5.5 to 6.5
  • Primary ChemicalNone
  • Cleaner VOC RangeNo VOC
  • Product SeriesProtect-All RTU
  • FeaturesContains No Harmful Solvents and Protects Surfaces From Ozone, Ultraviolet Rays and Oxygen Which can Crack, Dull, Harden or Rot Materials, Water-Based Surface Protector, Imparting a Delicate Gloss and Renewing Old or Worn Surfaces
  • Container Type Trigger Spray Bottle
  • Net Weight 2.49 lb
  • Recommended Dilution Ready-to-Use
  • Nonflammable Flammable
  • Butyl Free Contains Butyl
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Neutral
  • Standards CERCLA, OSHA, SARA, TSCA Compliant
  • Base Formula Water Based
  • NSF Rating Not Rated
  • Properties Nonflammable, Plastic Safe
  • Fragrance Unscented
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list