!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR RIGHT ANGLE 23.5RPM 90VDC

GEARMOTOR RIGHT ANGLE 23.5RPM 90VDC

DAYTON

GEARMOTOR RIGHT ANGLE 23.5RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR RIGHT ANGLE 23.5RPM 90VDC

GEARMOTOR RIGHT ANGLE 23.5RPM 90VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $924.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LRB2
  • Mfr. Model # 011-060-0070
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 36
  • Shipping Weight 9.3 lbs

Product Details

DC Gearmotor, Right Angle, Right Hand Output Shaft, Nameplate RPM 24, input HP 1/20, Gear Ratio 70:1, Voltage Rating 90 VDC, Full Load Amps 00.59, Overhung Load 100 Lb, Full Load Torque 102 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage90 V DC
  • Gearmotor Shaft TypeSingle Right
  • Rear Shaft Encoder/Pulse Generator MountingNo
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Reversible Shaft OutputNo
  • Input HP1/20
  • Full Load Amps0.59
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Keyway Size Type#404 Woodruff Key
  • Shaft Length (Dimension V)1-5/8"
  • LubricationGrease Filled
  • FinishUnpainted
  • Gear TypeWorm
  • SealsLip Type on Output Shaft
  • StandardscRUus
  • Gearmotor Type DC Gearmotor
  • Max. Torque 102 in-lbs
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 24
  • Gearmotor Mounting Position All Angle
  • Overhung Load 100 lbs.
  • Gear Ratio 70:1
  • Insulation Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 1/2"
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Material Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Replacement Brushes 6YHY6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list