!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR 90RPM 90VDC

GEARMOTOR 90RPM 90VDC

DAYTON

GEARMOTOR 90RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 90RPM 90VDC

GEARMOTOR 90RPM 90VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,081.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN3XA79
  • Mfr. Model # 021-756-8620
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 36
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage90 V DC
  • Gearmotor Shaft TypeSingle Right
  • Rear Shaft Encoder/Pulse Generator MountingYes
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Reversible Shaft OutputYes
  • Input HP1/8
  • Full Load Amps1.28
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Keyway Size Type3/16" Square x 1"
  • Shaft Length (Dimension V)1-1/2"
  • LubricationPermanent Heavy Fluid Gear Oil
  • FinishPowder Coated Gloss Black
  • Gear TypeWorm, Hardened Steel and Output Gear Bronze Alloy
  • SealsLip Type on Input and Output Shaft
  • StandardsUL Recognized, C-UL Recognized
  • Gearmotor Type DC Gearmotor
  • Max. Torque 49 in-lbs
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 90
  • Gearmotor Mounting Position All Angle
  • Overhung Load 175 lbs.
  • Gear Ratio 20:1
  • Insulation Class F
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 5/8"
  • Bearings Oversized Ball
  • Brushes Externally Replaceable
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Gear Case Die Cast Aluminum
  • Housing Material Die Cast Aluminum
  • Replacement Brushes DTN6YHY6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list