!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR 4 RPM AC

GEARMOTOR 4 RPM AC

DAYTON

GEARMOTOR 4 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 4 RPM AC

GEARMOTOR 4 RPM AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1LNF7
  • Mfr. Model # 1LNF7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 26
  • Shipping Weight 3.99 lbs

Product Details

AC Gearmotor, Parallel Shaft, Nameplate RPM 4, RPM at 50 Hz 3.3, input HP 1/90, Gear Ratio 762:1, Voltage Rating 115, Full Load Amps 1.0, Overhung Load 56 Lb, Full Load Torque 130 in-Lbs, 60/50 Hz, Open, Thermal Protection Auto.

Technical Specs

  • ItemAC Gearmotor
  • Gearmotor Voltage115 V AC
  • Max. Torque130 in.-lb.
  • Gearmotor Shaft OrientationParallel
  • Nameplate RPM4
  • Gearmotor Mounting PositionAll Angle
  • Length Less Shaft4-1/4"
  • RPM @ 50 Hz3.3
  • Overhung Load56 lb.
  • Gear Ratio762:1
  • Insulation ClassA
  • Motor TypeShaded Pole
  • Shaft Length (Dimension V)1"
  • LubricationGrease Filled
  • Gear Case MaterialDie Cast Zinc
  • Gear MaterialSintered Steel
  • ApplicationConveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW
  • Gearmotor Enclosure Open
  • Gearmotor Brake Type None
  • Hz 60
  • Starting Torque 80 in.-lb.
  • Input HP 1/80
  • Full Load Amps 0.7 A
  • Thermal Protection Auto
  • Shaft Dia. (Dimension U) 3/8"
  • Bearings Needle on Cover, Porous Sleeve on Motor
  • Housing Die Cast Zinc
  • Gears Spur/Sintered Steel
  • Gear Type Spur
  • Standards UL/CSA/CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list