!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR 20RPM 24VDC

GEARMOTOR 20RPM 24VDC

DAYTON

GEARMOTOR 20RPM 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 20RPM 24VDC

GEARMOTOR 20RPM 24VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,539.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZJ46
  • Mfr. Model # 4ZJ46
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage24 V DC
  • Gearmotor Shaft TypeSingle
  • Rear Shaft Encoder/Pulse Generator MountingYes
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft10-3/8"
  • Input HP1/8
  • Full Load Amps4.50
  • Max. Ambient Temp.40 Degrees C
  • Motor TypePermanent Magnet DC
  • Shaft Length (Dimension V)1"
  • LubricationPermanent Heavy Fluid Gear Oil
  • Gear TypeHardened Steel
  • SealsSpring Loaded Lip Type on Input and Output Shaft
  • Replacement BrushesDTN6YHY5
  • Gearmotor Type DC Gearmotor
  • Max. Torque 254 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 20
  • Gearmotor Mounting Position All Angle
  • Overhung Load 500 lbs.
  • Gear Ratio 88:1
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Needle with Thrust Ball on Output Shaft, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Standards UL Recognized, C-UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list