!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR 100 RPM AC/DC

GEARMOTOR 100 RPM AC/DC

DAYTON

GEARMOTOR 100 RPM AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 100 RPM AC/DC

GEARMOTOR 100 RPM AC/DC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LPZ4
  • Mfr. Model # 012-060-0052L
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • ItemAC/DC Gearmotor
  • Gearmotor Voltage115 V AC/DC
  • Gearmotor Shaft TypeSingle Left
  • Nameplate RPM90
  • Gearmotor Mounting PositionAll Angle
  • Hz60/50
  • Reversible Shaft OutputNo
  • Input HP1/15
  • Full Load Amps1.3
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Overall Length8 9/16"
  • Shaft Dia. (Dimension U)1/2"
  • BearingsPorous Bronze Sleeve on Case, Sleeve on Motor
  • BrushesExternally Replaceable
  • Housing MaterialDie Cast Zinc
  • Gear MaterialInput Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • SealsLip Type on Output Shaft
  • Replacement Brushes1YNR3
  • Gearmotor Type AC/DC Gearmotor
  • Full Load Torque 18 in.-lb.
  • Gearmotor Shaft Orientation Right Angle
  • Insulation Class B
  • Length Less Shaft 8-3/4"
  • Gearmotor Phase 1
  • Overhung Load 100 lb
  • Gear Ratio 52:1
  • Gearmotor Enclosure Open
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Universal
  • Keyway Size Type #404 Woodruff Key
  • Shaft Length (Dimension V) 1-5/8"
  • Lubrication Grease Filled
  • Finish Unpainted
  • Gear Case Die Cast Zinc
  • Gear Type Worm
  • Standards UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list