!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR 1 RPM AC

GEARMOTOR 1 RPM AC

DAYTON

GEARMOTOR 1 RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 1 RPM AC

GEARMOTOR 1 RPM AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1MBF3
  • Mfr. Model # 1MBF3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 25
  • Shipping Weight 3.65 lbs

Product Details

AC parallel shaft gearmotor, shaded pole, 115 volts, 60 Hz, nameplate RPM 1.1, start torque 50.0 in.-lbs., run torque 50.0 in.-lbs., overhung load 41 lbs., input HP 1/570, gear ratio 3231:1, full-load amps 0.38, Rotation CW.

Technical Specs

  • ItemAC Gearmotor
  • Gearmotor Voltage115 V AC
  • Max. Torque50 in.- lbs.
  • Gearmotor Shaft OrientationParallel
  • Nameplate RPM1.1
  • Gearmotor Mounting PositionAll Angle
  • Length Less Shaft4"
  • No Load RPM1.1
  • Input HP1/670
  • Full Load Amps0.38
  • Thermal ProtectionNone
  • Motor TypeShaded Pole
  • Shaft Length (Dimension V).75"
  • LubricationGrease Filled
  • Gear Case MaterialDie Cast Zinc
  • Gear TypeSpur
  • ApplicationConveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW
  • Gearmotor Enclosure Open
  • Gearmotor Brake Type None
  • Hz 60
  • Overhung Load 41 lbs.
  • Gear Ratio 3231:1
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Porous Bronze on Gear Case and Motor
  • Housing Die Cast Zinc
  • Gears All Spur Gears
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Standards UL/CSA/CE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list