!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE PRSR 0-30IN 4 DIAL 1/4 NPT

GAUGE PRSR 0-30IN 4 DIAL 1/4 NPT

WIKA

GAUGE PRSR 0-30IN 4 DIAL 1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE PRSR 0-30IN 4 DIAL 1/4 NPT

GAUGE PRSR 0-30IN 4 DIAL 1/4 NPT

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK7301260
  • Mfr. Model # 7301260
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemBourdon Tube Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Case MaterialStainless Steel
  • StandardsASME B40.100 Compliant
  • Pressure Range TypeVacuum
  • Operating Temperature - Maximum60 Degrees C
  • Primary Scale Vacuum Measurement - Maximum0 in Hg
  • Primary Scale Vacuum Measurement - Minimum-30 in Hg
  • Socket MaterialCopper
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Lens MaterialAcrylic
  • Process Connection Size1/4 in
  • Primary Scale Unitsin Hg, psi
  • Series232.54, 233.54
  • Secondary Scale UnitskPa
  • Accuracy GradeASME B40.100 Grade 1A
  • Resistance PropertiesShock-Resistant, Vibration-Resistant
  • Blowout Safety BackNo Blowout Safety Back
  • Includes Mounting HardwareMounting Hardware Not Included
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 30 in hg
  • Compatible with Brand Universal
  • Accuracy +/-1%
  • IP Rating IP65
  • Case Colour Silver
  • Operating Temperature - Minimum -40 Degrees C
  • Case Liquid None
  • Process Connection Location Bottom
  • Process Media Temperature - Maximum 100 Degrees C
  • Sensor Material Steel
  • Field Fillable Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Lower-Mount
  • Pressure Gauge Type Industrial Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Dual
  • Removable Bezel No Removable Bezel
  • Manufacturer Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list