!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS COMPOUND GAUGE, 0 PSI TO 100 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS COMPOUND GAUGE, 0 PSI TO 100 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

PROCESS COMPOUND GAUGE, 0 PSI TO 100 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS COMPOUND GAUGE, 0 PSI TO 100 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS COMPOUND GAUGE, 0 PSI TO 100 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TA40
  • Mfr. Model # 451279SS04LXLLVAC/100
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • ItemProcess Compound Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 1/2 in
  • Case MaterialPhenolic, Polycarbonate
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees F
  • Case LiquidNone
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum200 Degrees F
  • Sensor Material316L Stainless Steel
  • Field FillableNot Field Fillable
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Accuracy GradeASME B40.100 Grade 2A
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackBlowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Primary Scale Minor Graduations1, 2
  • Removable BezelRemovable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Bezel MaterialPolycarbonate
  • Manufacturer Warranty Length10 yr
  • Primary Scale Pressure Measurement - Maximum 100 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.5%
  • Standards ASME, CE UKCA, CRN, NSF
  • Pressure Range Type Compound
  • Operating Temperature - Maximum 150 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 30 in Hg
  • Primary Scale Vacuum Measurement - Minimum 0 in Hg
  • Socket Material 316L Stainless Steel
  • Liquid-Filled Case Not Liquid-Filled Case
  • Pointer Colour Black
  • Lens Material Glass
  • Process Connection Size 1/2 in
  • Primary Scale Units in Hg/psi
  • Series 1279
  • Pressure Gauge Type Process Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Single
  • Dial Face Material Aluminum
  • Case Diameter 5.81 in
  • Includes Vent Plug Vent Plug Not Included
  • Dry Dampening Feature PLUS! Performance
  • Panel-Mountable Not Panel-Mountable
  • Case Depth 3.36 in
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list