!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 4 IN DIAL, 1/4 IN NPT MALE, BOTTOM, STEEL, IP52

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 4 IN DIAL, 1/4 IN NPT MALE, BOTTOM, STEEL, IP52

WINTERS

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 4 IN DIAL, 1/4 IN NPT MALE, BOTTOM, STEEL, IP52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 4 IN DIAL, 1/4 IN NPT MALE, BOTTOM, STEEL, IP52

LEAD-FREE VACUUM GAUGE, 0 IN HG TO 30 IN HG, 4 IN DIAL, 1/4 IN NPT MALE, BOTTOM, STEEL, IP52

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20JN33
  • Mfr. Model # PEM220LF
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemLead-Free Vacuum Gauge
  • Primary Scale Pressure Measurement - Minimum0 in Hg
  • Nominal Dial Diameter4 in
  • Secondary Scale Pressure Measurement - Minimum0 kPa
  • Case MaterialSteel
  • IP RatingIP52
  • Secondary Scale Vacuum Measurement - Minimum-101 kPa
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees F
  • Case LiquidNone
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum150 Degrees F
  • Process Media Temperature - Minimum-40 Degrees F
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Pointer ColourBlack
  • Lens MaterialGlass
  • Process Connection Size1/4 in
  • Primary Scale Unitsin Hg
  • SeriesPEM-LF
  • Secondary Scale UnitskPa
  • Accuracy GradeGrade B
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Dial Face MaterialAluminum
  • Case Diameter3.941 in
  • Removable BezelNo Removable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Bezel MaterialSteel
  • Manufacturer Warranty Length5 yr
  • Primary Scale Pressure Measurement - Maximum 30 in Hg
  • Compatible with Brand Universal
  • Accuracy +/-3-2-3%
  • Secondary Scale Pressure Measurement - Maximum -100 kPa
  • NEMA Enclosure Rating 5
  • Secondary Scale Vacuum Measurement - Maximum 0 kPa
  • Standards ANSI/ASME, CRN, NSF
  • Pressure Range Type Vacuum
  • Operating Temperature - Maximum 150 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 30 in Hg
  • Primary Scale Vacuum Measurement - Minimum 0 in Hg
  • Socket Material Lead Free Brass
  • Sensor Material Bronze
  • Field Fillable Not Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Pressure Gauge Type Lead-Free Pressure Gauge
  • Case Finish Painted
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Includes Vent Plug Vent Plug Not Included
  • Dry Dampening Feature None
  • Panel-Mountable Not Panel-Mountable
  • Case Depth 1.46 in
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list