!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4X

INDUSTRIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4X

ASHCROFT

INDUSTRIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4X

INDUSTRIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 4X

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.37 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HT26
  • Mfr. Model # 251009SWL02L30
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • StandardsCRN, ROHS
  • Pressure Range TypePressure
  • Socket Material316L Stainless Steel
  • Liquid-Filled CaseYes
  • Pointer ColourBlack
  • Lens MaterialPolycarbonate
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series1009
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNo
  • Scale TypeSingle
  • Dial Face MaterialAluminum
  • Case Diameter2.75 in
  • Includes Vent PlugYes
  • Includes Mounting HardwareNo
  • Bezel Material304 Stainless Steel
  • Manufacturer Warranty Length5 yr
  • Accuracy +/-1.5%
  • Case Colour Metallic
  • Process Connection Location Bottom
  • Sensor Material 316L Stainless Steel
  • Field Fillable No
  • Includes Calibration Certificate No
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Accuracy Grade ASME B40.100 Grade 1A
  • Non-Sparking No
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Primary Scale Minor Graduations 5
  • Dry Dampening Feature None
  • Panel-Mountable No
  • Case Depth 1.25 in
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list