!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, BOTTOM MOUNT, LIQUID-FILLED, 0-5800 PSI, 1/2 IN MNPT, 4 IN, SS

PRESSURE GAUGE, BOTTOM MOUNT, LIQUID-FILLED, 0-5800 PSI, 1/2 IN MNPT, 4 IN, SS

WIKA

PRESSURE GAUGE, BOTTOM MOUNT, LIQUID-FILLED, 0-5800 PSI, 1/2 IN MNPT, 4 IN, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, BOTTOM MOUNT, LIQUID-FILLED, 0-5800 PSI, 1/2 IN MNPT, 4 IN, SS

PRESSURE GAUGE, BOTTOM MOUNT, LIQUID-FILLED, 0-5800 PSI, 1/2 IN MNPT, 4 IN, SS

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK7298475
  • Mfr. Model # 7298475
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This bottom mount pressure gauge features a 0-5,800 PSI pressure range and a four-inch dial. This liquid-filled gauge has a 1/2-inch MNPT connection and is made from stainless steel.

Technical Specs

  • ItemPressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Case MaterialStainless Steel
  • StandardsASME B40.100 Compliant
  • Operating Temperature - Minimum-40 Degrees C
  • Case LiquidSilicone Oil
  • Process Media Temperature - Maximum100 Degrees C
  • Sensor MaterialSteel
  • Field FillableField Fillable
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeLower-Mount
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Removable BezelNo Removable Bezel
  • Manufacturer Warranty Length1 yr
  • Primary Scale Pressure Measurement - Maximum 6,000 psi
  • Compatible with Brand Universal
  • Accuracy +/-1%
  • IP Rating IP65
  • Case Colour Silver
  • Operating Temperature - Maximum 60 Degrees C
  • Process Connection Location Bottom
  • Socket Material Copper
  • Liquid-Filled Case Liquid-Filled Case
  • Pointer Colour Black
  • Lens Material Acrylic
  • Process Connection Size 1/2 in
  • Primary Scale Units psi
  • Series 232.54, 233.54
  • Secondary Scale Units kPa
  • Accuracy Grade ASME B40.100 Grade 1A
  • Resistance Properties Shock-Resistant, Vibration-Resistant
  • Blowout Safety Back No Blowout Safety Back
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list