!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIRE SPRINKLER SYSTEM PRESSURE GAUGE, 0 PSI TO 300 PSI, 3 1/2 IN DIAL, 1/4 IN NPT MALE, PFE

FIRE SPRINKLER SYSTEM PRESSURE GAUGE, 0 PSI TO 300 PSI, 3 1/2 IN DIAL, 1/4 IN NPT MALE, PFE

WINTERS

FIRE SPRINKLER SYSTEM PRESSURE GAUGE, 0 PSI TO 300 PSI, 3 1/2 IN DIAL, 1/4 IN NPT MALE, PFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE SPRINKLER SYSTEM PRESSURE GAUGE, 0 PSI TO 300 PSI, 3 1/2 IN DIAL, 1/4 IN NPT MALE, PFE

FIRE SPRINKLER SYSTEM PRESSURE GAUGE, 0 PSI TO 300 PSI, 3 1/2 IN DIAL, 1/4 IN NPT MALE, PFE

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPFE3935R1
  • Mfr. Model # PFE3935R1
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemFire Sprinkler System Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter3 1/2 in
  • Case MaterialABS
  • IP RatingIP52
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees F
  • Case LiquidNone
  • Process Media Temperature - Maximum150 Degrees F
  • Process Media Temperature - Minimum-40 Degrees F
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Pointer ColourBlack
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Accuracy GradeASME B40.100 Grade B
  • Dial Face MaterialAluminum
  • Case Diameter3.681 in
  • Case Depth1.228 in
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 300 psi
  • Compatible with Brand Universal
  • Accuracy +/-3-2-3%
  • NEMA Enclosure Rating 5
  • Standards ASME B40.100, CRN Registered, Factory Mutual, UL-393 for USA and Canada
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 150 Degrees F
  • Process Connection Location Bottom
  • Socket Material Brass
  • Sensor Material Bronze
  • Field Fillable Not Field Fillable
  • Includes Installation Date Sticker In Unit Box
  • Lens Material Polycarbonate
  • Process Connection Size 1/4 in
  • Primary Scale Units psi
  • Series PFE
  • Pressure Gauge Type Fire Sprinkler System Gauge
  • Scale Type Single
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Removable Bezel No Removable Bezel
  • Manufacturer Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list