!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, FOR 25/50 TON CYLINDER, GLYCERIN-FILLED, BOTTOM MOUNT, 10000 PSI, FACE 4 IN

PRESSURE GAUGE, FOR 25/50 TON CYLINDER, GLYCERIN-FILLED, BOTTOM MOUNT, 10000 PSI, FACE 4 IN

ENERPAC

PRESSURE GAUGE, FOR 25/50 TON CYLINDER, GLYCERIN-FILLED, BOTTOM MOUNT, 10000 PSI, FACE 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, FOR 25/50 TON CYLINDER, GLYCERIN-FILLED, BOTTOM MOUNT, 10000 PSI, FACE 4 IN

PRESSURE GAUGE, FOR 25/50 TON CYLINDER, GLYCERIN-FILLED, BOTTOM MOUNT, 10000 PSI, FACE 4 IN

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $905.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPGF835P
  • Mfr. Model # GF-835P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This bottom mount pressure gauge is for 25- and 50-ton cylinders. This glycerin-filled gauge has a 10,000 PSI maximum operating pressure and a four-inch face diameter.

Technical Specs

  • ItemPressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Secondary Scale Pressure Measurement - Minimum0 bar
  • Secondary Scale Pressure Measurement - Maximum700 bar
  • Pressure Range TypePressure
  • Process Connection LocationBottom
  • Process Connection Size1/4 in
  • Pressure Gauge TypeCommercial Pressure Gauge
  • Scale TypeDual
  • Primary Scale Pressure Measurement - Maximum 10,000 psi
  • Compatible with Brand ENERPAC
  • Accuracy +/-1.00%
  • Compatible with Series RAC, RACL, RC, RR
  • Case Material Stainless Steel
  • Case Liquid Glycerine
  • Liquid-Filled Case Liquid-Filled Case
  • Series GF
  • Resistance Properties Corrosion-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list